Shop All Coaxial Cables
Belden
M17/94-RG179 30 STR SCCS TFE, 95% SPC BRD SHD FEP JKT BRN, 1000FT
Mfr # 83264 0011000
Zoro # G2126425
Sold in multiples of 25 for $66,799.75
Free Shipping & Returns
$66,799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75 Ohm Nominal Impedance
- Length 1000 ft
- Color Brown
- Shielding Braid(s)
- Suitability - Outdoor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 83264 0011000
- Zoro # G2126425
- UPC # 612825203674
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 1000 ft |
AWG Size | 30 |
Details
Impedance | 75 Ohm Nominal Impedance |
Color | Brown |
Shielding | Braid(s) |
Suitability - Outdoor | Yes |
Conductor Material | Silvered Copper Covered Steel |
Conductor Configuration | 1 Coax / Triax |
Suitability - Indoor | Yes |
Conductor Count | 1 |
Stranding@Conductor1 | 7x38 |
Jacket | FEP |
Put-Up Type | Reel |
Military Specification | Commercial, non-QPL product (M17/94-RG179) |
EU Directive 2015/863/EU | Yes |
Environmental Space | Indoor/Outdoor |
Material@Insulation01 | PTFE - Polytetrafluoroethylene |
EU CE Mark | Yes |
Suitability - Aerial | Yes - When supported by messenger wire |
Insulation Material | TFE |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Material | Silver Coated Cu Clad Stl |
CSA | FT6 HORIZONTAL FLAME & SMOKE TEST |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- Belden Coaxial Cables