Shop All Coaxial Cables
Belden
M17/93-RG178 30 STR SCCS TFE, 96% SPC BRD SHD FEP JKT WHT, 1000FT
Mfr # 83265 0091000
Zoro # G2126364
Sold in multiples of 25 for $48,974.75
Free Shipping & Returns
$48,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Length 1000 ft
- Color White
- Shielding Braid(s)
- Material@Insulation01 PTFE - Polytetrafluoroethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 83265 0091000
- Zoro # G2126364
- UPC # 612825203704
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 1000 ft |
AWG Size | 30 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- Belden Coaxial Cables