Shop All Coaxial Cables
Belden
M17/167-00001 19 SOL PE 2-95%, SPC BRD SHD PVC11A JKT CMX BLK, 1000FT
Mfr # 9273 0101000
Zoro # G2123686
Free Shipping & Returns
$6,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Length 1000 ft
- Color Black
- Shielding Braid(s)
- Environmental Space Indoor (Not Riser or Plenum)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9273 0101000
- Zoro # G2123686
- UPC # 612825226314
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 1000 ft |
AWG Size | 19 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 1A, 600V AC, Non-Indicating (SLC001)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- ANCOR White RG 213 Tinned Coaxial Cable - 250' (151725)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- Belden Coaxial Cables