Shop All Coaxial Cables
Belden
M17/157-00001 22 STR TNC PE, 95% TNC BRD PVC11A JKT UL1354, 1000FT
Mfr # B9252
Zoro # G5786698
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Plenum General Purpose (Cm, Cmg, Cmx)
- CSA FT1 VERTICAL FLAME TEST
- Jacketing Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # B9252
- Zoro # G5786698
- Country of Origin Unknown
- Category Coaxial Cables
Details
Impedance | 50 Ohm Nominal Impedance |
Plenum | General Purpose (Cm, Cmg, Cmx) |
CSA | FT1 VERTICAL FLAME TEST |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- BELKIN Bulk Cable - Bare Wire - Bare Wire - Shielded Twisted Pair (Stp) - (A7L504-1000-SH)
- POWERCOMM Coax Connector T PL259 (215-55101)
- STEREN BNC Jack to F Plug Coax Adapter (200-108)
- Belden Coaxial Cables