Shop All Coaxial Cables
Belden
M17/155-00001.035 STR TNC PE, 96% TNC BRD SHD PVC11A JKT, 1000FT
Mfr # 8262 0101000
Zoro # G2125445
Sold in multiples of 25 for $21,499.75
Free Shipping & Returns
$21,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Length 1000 ft
- Color Black
- Shielding Braid(s)
- UV Resistance Yes - Black only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 8262 0101000
- Zoro # G2125445
- UPC # 612825197454
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSXA3K)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- Belden Coaxial Cables