Shop All Coaxial Cables
Belden
M17/113-RG316 26 STR SCCS TFE, 95% SPC BRD SHD FEP JKT WHT, 1000FT
Mfr # 83284 0091000
Zoro # G2129374
Free Shipping & Returns
$2,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Length 1000 ft
- Color White
- Shielding Braid(s)
- Stranding@Conductor1 7x34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 83284 0091000
- Zoro # G2129374
- UPC # 612825203803
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Length | 1000 ft |
AWG Size | 26 |
Details
Impedance | 50 Ohm Nominal Impedance |
Color | White |
Shielding | Braid(s) |
Stranding@Conductor1 | 7x34 |
Conductor Material | Silvered Copper Covered Steel |
Suitability - Sunlight Resistance | Yes |
Military Specification | Commercial, non-QPL product (M17/113-RG316) |
Suitability - Outdoor | Yes |
Jacket | FEP |
Suitability - Aerial | Yes - When supported by messenger wire |
Environmental Space | Indoor/Outdoor |
Conductor Count | 1 |
Conductor Configuration | 1 Coax / Triax |
Put-Up Type | Reel |
EU Directive 2015/863/EU | Yes |
Suitability - Indoor | Yes |
EU CE Mark | Yes |
Insulation Material | TFE |
Material@Insulation01 | PTFE - Polytetrafluoroethylene |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Ptfe-Polytetrafluoroethylene |
Material | Silver Coated Cu Clad Stl |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- ACCESSORIES UNLIMITED Accessories Unlimited AUPP9 Nine Foot Rg58Au Coax Cable With 2 Pl259S (AUPP9)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- Belden Coaxial Cables