Shop All Electrical Wire & Cable
Belden
M16878/4-16-4C STR SPC, TFE SPC BRD SHD TFE JKT, 1000FT
Mfr # 83352E 0091000
Zoro # G2681568
product price: $20,127.99
/ea
Free Shipping & Returns
$20,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 1000 ft
- Shielding Braid
- Jacket Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83352E 0091000
- Zoro # G2681568
- UPC # 612825204497
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 1000 ft |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 4 |
Shielding | Braid |
Jacket Color | White |
Jacket Material | TFE |
Temp. Rating | 200°C |
Wire Material | Silvered Copper |
Insulation Material | PTFE |
Max. Voltage | 600V |
Stranding | 19 x 29 |
Insulated / Uninsulated | Insulated |
Material | Silver Coated Copper |
Plenum | General Purpose |
Temperature Rating | 200 Degrees Centigrade |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Shield Type | Braid Shielded |
Conductor Type | Stranded Conductor |
Construction | Overall Shield & Drain |
Spec Nbr Mil-Spec | TYPE E SHIELDED AND JACKET |
Conductor Count | 4 Conductors |
Jacketing Material | Tfe-Tetrafluoroethylene & Ptfe |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP1K0901BD3)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR, Max. Voltage: 60V (87-7012)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Red, 250 ft Length (12UL3173STRRED250)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED250)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire Kit, 300V, 0044 Diameter, 100 ft Length Each, 6 Colors (24UL1061STRKIT100)
- Belden Electrical Wire & Cable