Shop All Electrical Wire & Cable
Belden
M16878-16-3C 19 STR TNC PVC, IND NYL JKT TNC BRD SHD OA PVC, 1000FT
Mfr # 9953 0091000
Zoro # G2668444
product price: $5,428.99
/ea
Free Shipping & Returns
$5,428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Shielding Braid
- Jacket Color White
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9953 0091000
- Zoro # G2668444
- UPC # 612825265146
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-1BR)
- EAST PENN Wire-14 Ga Black 100' Primary, #03625 (03625)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- Belden Electrical Wire & Cable