Shop All Stereo & Optical Audio Cables
Belden
KEYSTONE BLANK MODULE, WHITE
Mfr # AX102262
Zoro # G1291447
product price: $0.69
/ea
Sold in multiples of 250 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Elec. White
- Material Plastic
- Product Type Connector Insert
- Depth 0.8"
- Height 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102262
- Zoro # G1291447
- UPC # 611589004756
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Depth | 0.8" |
Height | 0.9" |
Width | 0.7" |
Details
Color | Elec. White |
Material | Plastic |
Product Type | Connector Insert |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- VIKING ELECTRONICS VoIP Handsfree Emergency Phone (E-1600-IP)
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- SOUNDWAVE 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (SO2682342)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- Belden Stereo & Optical Audio Cables