Shop All Wire Connectors
Belden
KEYCONNECT SIDE-ENTRY BOX WITH, SHUTTER DOOR, 6 PORT, ELEC WHITE
Mfr # AX102654
Zoro # G1271655
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 1.8 in
- Width 2.56 in
- Standards Bi-national Standard Listed
- Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102654
- Zoro # G1271655
- UPC # 611589005388
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 1.8 in |
Width | 2.56 in |
Depth | 1.2 in |
Details
Color | Electric White |
Standards | Bi-national Standard Listed |
Number of Ports | 6 |
Flammability Rating | UL 2043 |
Mounting | Surface Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- IDEAL WIRE CONNCTORS ASST 25PK (773305)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- GARDNER BENDER Wire Connector, Twist-On, Red, PK250 (13-006)
- Belden Wire Connectors & Disconnects