Shop All Wire Connectors
Belden
KEYCONNECT SIDE-ENTRY BOX WITH, SHUTTER DOOR, 4 PORT, ELEC WHITE
Mfr # AX102653
Zoro # G1275252
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric White
- Height 1.8 in
- Width 3.3"
- Depth 1.2 in
- Standards Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102653
- Zoro # G1275252
- UPC # 611589005371
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 1.8 in |
Width | 3.3" |
Depth | 1.2 in |
Details
Color | Electric White |
Standards | Bi-national Standard Listed |
Flammability Rating | UL 2043 |
Product Name | Mounting Box |
Package Contents | Mounting Box, Label, Screws, Cable tie, Adhesive foam pad, Color icon, Instruction sheet |
Product Material | Plastic |
Product Line | KeyConnect |
Product Color | Electric White |
Product Type | Mounting Box |
Total Number of Sockets | 4 |
Mounting | Surface Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-3/0-EC)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- GROTE Male Pin Plug In (66815)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- Belden Wire Connectors & Disconnects