Shop All Wire Connectors
Belden
KEYCONNECT SIDE-ENTRY BOX WITH, SHUTTER DOOR, 2 PORT, ELEC WHITE
Mfr # AX102652
Zoro # G1274516
product price: $7.95
/ea
Sold in multiples of 15 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 1.8 in
- Width 2.6"
- Depth 1.2 in
- Standards Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102652
- Zoro # G1274516
- UPC # 611589005364
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 1.8 in |
Width | 2.6" |
Depth | 1.2 in |
Details
Color | Electric White |
Standards | Bi-national Standard Listed |
Flammability Rating | UL 2043 |
Product Name | KeyConnect Side Entry Box with Shutter Door 2-Port |
Product Line | KeyConnect |
Product Color | Electric White |
Total Number of Sockets | 2 |
Product Type | Mounting Box |
Product Material | Plastic |
Package Contents | KeyConnect Side Entry Box with Shutter Door 2-Port, Label, Screws, Cable tie, Adhesive foam pad, Color icon, Instruction sheet |
Gang | 1 |
Mounting | Surface Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Black (HS397-S10-BLACK)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- ACOUSTIC 26pcs Toolkit For Pcs, 26PK (AC270429)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- JONARD TOOLS 6-3/4" Crimper Shorter Style F-Connectors (CTF-300)
- ANDERSON POWER PRODUCTS PP15 RED CON 16/20 KIT (1395)
- Belden Wire Connectors & Disconnects