Shop All Wire Connectors
Belden
KEYCONNECT SIDE-ENTRY BOX WITH, SHUTTER DOOR, 1 PORT, ELEC WHITE
Mfr # AX102651
Zoro # G1305928
product price: $6.85
/ea
Sold in multiples of 20 for $137.00
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 1.8 in
- Width 2.6"
- Number of Ports 1
- Standards Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102651
- Zoro # G1305928
- UPC # 611589005357
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 1.8 in |
Width | 2.6" |
Depth | 1.2 in |
Details
Color | Electric White |
Number of Ports | 1 |
Standards | Bi-national Standard Listed |
Flammability Rating | UL 2043 |
Product Color | Electric White |
Number of Gangs | 1 |
Mount Type | Surface Mount |
Total Number of Sockets | 1 |
Product Material | Plastic |
Product Name | KeyConnect Mounting Box |
Product Line | KeyConnect |
Package Contents | KeyConnect Mounting Box, Clear window, Label, Screws, Cable tie, Adhesive foam pad, Color icon, Instruction sheet |
Product Type | Mounting Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- ACE PRODUCTS GROUP 6 in. DMX adapter 5 Pin Male to 3 Pin Female XLR (PXDMX5M)
- ANDERSON POWER PRODUCTS SBE160 SBX175 #1/0 CONT (6384G1)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- GARDNER BENDER Connector Pgtail Nyln 22-12Awg (20-090)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- Belden Wire Connectors & Disconnects