Shop All Wire Connectors
Belden
KEYCONNECT SIDE-ENTRY BOX WITH, SHUTTER DOOR, 1 PORT, ALMOND
Mfr # AX104132
Zoro # G1312158
product price: $6.85
/ea
Sold in multiples of 20 for $137.00
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Height 1.8 in
- Width 2.6"
- Standards Bi-national Standard Listed
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104132
- Zoro # G1312158
- UPC # 611589006132
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 1.8 in |
Width | 2.6" |
Depth | 1.2 in |
Details
Color | Almond |
Standards | Bi-national Standard Listed |
Flammability Rating | UL 2043 |
Product Material | Plastic |
Product Color | Almond |
Product Line | KeyConnect |
Product Name | KeyConnect Side-Entry Boxes with Shutter Door 1-Port |
Package Contents | KeyConnect Side-Entry Boxes with Shutter Door 1-Port, Label, Screws, Cable tie, Adhesive foam pad, Color icon, Instruction sheet |
Total Number of Sockets | 1 |
Product Type | Mounting Box |
Gang | 1 |
Mounting | Surface Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- MIDWEST FASTENER 14 WG to 10 WG Solderless Wire Lugs 4PK (76201)
- Belden Wire Connectors & Disconnects