Shop All Wire Connectors
Belden
KEYCONNECT MODULE, VIDEO F, SURFACE, ELEC. WHITE,
Mfr # AX102907
Zoro # G1272084
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 0.87 m
- Width 0.64 in
- Standards cULus Listed
- Depth 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102907
- Zoro # G1272084
- UPC # 611589005647
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 0.87 m |
Width | 0.64 in |
Depth | 0.87 in |
Details
Color | Electric White |
Standards | cULus Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- CAMCO Adapter15Amp M - 30Amp F (55223)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- WAGO Connector, PK10 (2773-402/996-010)
- GARDNER BENDER Hi-Temp Wire Connector, 18-10 AWG, PK10000 (27-004)
- Belden Wire Connectors & Disconnects