Shop All Wire Connectors
Belden
KEYCONNECT MODULE, VIDEO F, RECESSED,
Mfr # AX102904
Zoro # G1271515
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric White
- Height 0.87 m
- Width 0.64 in
- Depth 0.87 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102904
- Zoro # G1271515
- UPC # 611589005616
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 0.87 m |
Width | 0.64 in |
Depth | 0.87 in |
Details
Color | Electric White |
Number of Ports | 1 |
Standards | cULus Listed |
Termination | F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH28)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- PERFECT FRY Term, Mini Fit Jr Socket (6CT560)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- Belden Wire Connectors