Shop All Wire Connectors
Belden
KEYCONNECT 106 ADAPTERELEC.WHITE 2 PORT
Mfr # AX104121
Zoro # G1794579
product price: $6.99
/ea
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 4.09 in
- Width 1.74 in
- Depth 0.28 in
- Standards Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104121
- Zoro # G1794579
- UPC # 611589006040
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 4.09 in |
Width | 1.74 in |
Depth | 0.28 in |
Details
Color | White |
Standards | Bi-national Standard Listed |
Description
KEYCONNECT 106 ADAPTERELEC.WHITE 2 PORT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- ABH 38" Molex Connectors both Ends 10) 22 ga. & (2) 18GA. Wires (ABH-EZAA-38)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft (180 0360)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- Belden Wire Connectors