Shop All Wire Connectors
Belden
KEYCONNECT 106 ADAPTER, ALMOND 2 PORT,
Mfr # AX104120
Zoro # G1276284
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Height 4.09 in
- Width 1.74 in
- Standards Bi-national Standard Listed
- Depth 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104120
- Zoro # G1276284
- UPC # 611589006033
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 4.09 in |
Width | 1.74 in |
Depth | 0.28 in |
Details
Color | Almond |
Standards | Bi-national Standard Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- METRA ELECTRONICS CRIMP CAP NYLON 22-18 GAUGE, PK 100 (CC2218)
- GARDNER BENDER Wire Connector, Medium, Orange, PK300 (16-003M)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- Belden Wire Connectors & Disconnects