Shop All Communication Cables
Belden
Hook-Up Wire, 1 Conductor, 10 AWG, 65x28 Strands, Neoprene Insltn, PK2000
Mfr # 31510 0102000
Zoro # G7894062
product price: $1,917.99
/pk 2000, $0.96/ea
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Shielding Unshielded
- Length 2000 ft
- Insulation Material Rubber (Silicone, Neoprene, SBR)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 31510 0102000
- Zoro # G7894062
- UPC # 612825142140
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 2000 ft |
AWG Size | 10 |
Description
Hook-Up Wire, 1 Conductor, 10 AWG, 65x28 Strands, Tinned Copper, Neoprene Insulation
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- DAYTON Photo Control Shorting Cap (26WA88)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Belden Communication Cables