Shop All Wire Connectors
Belden
Hook And Loop Tie, .75"W X 180"L, 5 Yard Roll, Rohs, 100-PK
Mfr # FSNS59BNCU-25
Zoro # G7890072
product price: $46.99
/pk 100, $0.47/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bnc 75 Ohm
- Wire Range 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS59BNCU-25
- Zoro # G7890072
- UPC # 845671002584
- Country of Origin Unknown
- Category Wire Connectors
Details
Type | Bnc 75 Ohm |
Wire Range | 20 AWG |
Description
ProSNS Connector, BNC, For Standard Or Quad-Shield Rg59 Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- GARDNER BENDER Connector Yel Twist On 100Jar (16-084)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- Belden Wire Connectors & Disconnects