Shop All Wire Connectors
Belden
FX FUSION, OM3-4, LC SIMPLEX, TIGHT BUFFER 900 UM, AQUA CONNECTOR
Mfr # FT3LC900FS01
Zoro # G1302717
product price: $14.99
/ea
Sold in multiples of 25 for $374.75
$374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Height 9.652 mm
- Width 0.2"
- Length 79.756 mm
- Standards TIA 568.3-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FT3LC900FS01
- Zoro # G1302717
- UPC # 611589217170
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 9.652 mm |
Width | 0.2" |
Length | 79.756 mm |
Size | OM3/OM4 MULTIMODE |
Details
Color | Aqua |
Standards | TIA 568.3-D |
Features | Booted, Tight Buffer |
Type | LC |
Product Line | FiberExpress |
Product Material | Nickel Plated Zinc Alloy, Plastic, Rubber |
Product Name | Fusion Splice-On Connector, OM3-4 LC Simplex 900µm |
Product Color | White, Opaque, Aqua, Black |
Material Details | Rubber - Boot, Plastic - Ferrule Cap, Plastic - Front Housing, Nickel Plated Zinc Alloy - Rear Housing |
Connector Details | 1 x LC Network - Male |
Ferrule Material | Zirconia Ceramic |
Package Contents | Fusion Splice-On Connector, OM3-4 LC Simplex 900µm, 900 µm Boot, Protective Ferrule Cap, Splice Protection Sleeve |
Product Type | Network Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- IDEAL Connector, PK10 (85-037)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- SEA DOG Block-Term 6 Gang, #420546-1 (420546-1)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- STANDARD10 RP1377EG Strut 4 Hole Splice Cleavis (ST883968)
- Belden Wire Connectors & Disconnects