Shop All Wire Connectors
Belden
Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory, 100-PK
Mfr # FSNS59BNCPL-25
Zoro # G2782120
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS59BNCPL-25
- Zoro # G2782120
- UPC # 845671004236
- Country of Origin Unknown
- Category Wire Connectors
Details
Wire Range | 20 AWG |
Description
BNC Connector, 75 Ohm Impedance, Red, For RG59/Plenum Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- GROTE Sentry Pigtail (66900)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac (320025)
- Belden Wire Connectors