Shop All Fiber Optic Cable
Belden
FIBEREXPRESS ULTRA FRAME 24-F, LC DUPLEX OM3 OR OM4, AX103465
Mfr # FF3U12LD
Zoro # G2804883
Sold in multiples of 25 for $2,724.75
Free Shipping & Returns
$2,724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type LC
- Fiber Count 12
- Depth 2.2 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # FF3U12LD
- Zoro # G2804883
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Depth | 2.2 in |
Height | 1.5 in |
Width | 4.46 in |
Details
Color | Aqua |
Connector Type | LC |
Fiber Count | 12 |
Port Count | 12 Port |
Operating Temp Range | -10 to 60°C |
Suitable Applications | FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers |
Environmental Space | Indoor |
Storage Temp Range | -10 to 75°C |
Product Type | Network Patch Panel |
Total Number of Ports | 12 |
Number of LC Ports | 12 |
LC Port Type | Duplex |
Product Name | Network Patch Panel |
Product Color | Aqua |
Certifications & Standards | TIA |
Enclosure Type | Fiberexpress |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JLS200)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- Belden Fiber Optic Cable