Shop All Fiber Optic Cable
Belden
FIBER PC, OS2, 2M, 2F, LC-LC
Mfr # FPSLDLD002M
Zoro # G0813645
product price: $43.49
/ea
Sold in multiples of 2 for $86.98
$86.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 2 M : 6.56 FT.
- Operating Temperature Range -40°C To +75°C
- Storage Temperature Range -40°C To +75°C
- Wiring Scheme TIA/EIA 568-C.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FPSLDLD002M
- Zoro # G0813645
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 2 M : 6.56 FT. |
Overall Nominal Diameter | 0.078 x 0.156 in. |
Details
Connector Type | LC - LC |
Operating Temperature Range | -40°C To +75°C |
Storage Temperature Range | -40°C To +75°C |
Wiring Scheme | TIA/EIA 568-C.3 |
Suitable Applications | Data Centers, Main Equipment Rooms,Telecommunications Rooms and Work Area |
Fiber Type | SM, (OS2) |
UL Rating | Riser |
Safety Listing | ACA, Bi-national Standard Listed |
Related Parts | FiberExpress Adapter Strips, FiberExpress Manager Modules and FiberExpress Ultra Frames and Cassettes. Workstation Oultlets |
Suitability - Indoor | Yes |
Item Desc | FXPC OS2 LC_DX LC_DX 2M |
Overall Cabling Fillers | Refer to cable Technical Specifications |
Putup | 1 EA |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel (AHE6X6X6)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- Belden Fiber Optic Cable