Shop All Fiber Optic Cable
Belden
FIBER PC, OM3, 3M, 2F, LC-LC
Mfr # FP3LDLD003M
Zoro # G0933293
product price: $34.69
/ea
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 3 M : 9.84 FT.
- Putup 1 EA
- Wiring Scheme TIA/EIA 568-C.3
- Overall Nominal Diameter 0.078 x 0.156 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FP3LDLD003M
- Zoro # G0933293
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 3 M : 9.84 FT. |
Overall Nominal Diameter | 0.078 x 0.156 in. |
Details
Connector Type | LC - LC |
Putup | 1 EA |
Wiring Scheme | TIA/EIA 568-C.3 |
Item Desc | FXPC OM3 LC_DX LC_DX 3M |
Storage Temperature Range | -40°C To +75°C |
Telecommunications Standards | TIA 568.C.3 |
Overall Cabling Fillers | Refer to cable Technical Specifications |
Safety Listing | ACA, Bi-national Standard Listed |
Suitable Applications | Data Centers, Main Equipment Rooms,Telecommunications Rooms and Work Area |
Related Parts | FiberExpress Adapter Strips, FiberExpress Manager Modules and FiberExpress Ultra Frames and Cassettes. Workstation Oultlets |
Suitability - Indoor | Yes |
UL Rating | Riser |
Operating Temperature Range | -40°C To +75°C |
Fiber Type | 50 Micron (OM3) |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- Belden Fiber Optic Cable