Shop All Fiber Optic Cable
Belden
FIBER PC, OM3, 1M, 2F, LC-LC
Mfr # FP3LDLD001M
Zoro # G0810477
product price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 1 M : 3.28 FT.
- Putup 1 EA
- UL Rating Riser
- Storage Temperature Range -40°C To +75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FP3LDLD001M
- Zoro # G0810477
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 M : 3.28 FT. |
Overall Nominal Diameter | 0.078 x 0.156 in. |
Details
Connector Type | LC - LC |
Putup | 1 EA |
UL Rating | Riser |
Storage Temperature Range | -40°C To +75°C |
Telecommunications Standards | TIA 568.C.3 |
Related Parts | FiberExpress Adapter Strips, FiberExpress Manager Modules and FiberExpress Ultra Frames and Cassettes. Workstation Oultlets |
Item Desc | FXPC OM3 LC_DX LC_DX 1M |
Safety Listing | ACA, Bi-national Standard Listed |
Overall Cabling Fillers | Refer to cable Technical Specifications |
Suitability - Indoor | Yes |
Operating Temperature Range | -40°C To +75°C |
Wiring Scheme | TIA/EIA 568-C.3 |
Suitable Applications | Data Centers, Main Equipment Rooms,Telecommunications Rooms and Work Area |
Fiber Type | 50 Micron (OM3) |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- Belden Fiber Optic Cable