Shop All Wire Connectors
Belden
F CONNECTOR FOR RG-11 PLENUM, CABLE (7/16" NUT),
Mfr # 716SNS1P11PL-25
Zoro # G1324347
product price: $8.59
/ea
Sold in multiples of 20 for $171.80
$171.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Wire Range 14 AWG
- Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 716SNS1P11PL-25
- Zoro # G1324347
- UPC # 612825399810
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | Gray |
Wire Range | 14 AWG |
Type | F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- GREENGARD Connect Ground Grn Guard (10-095)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- SEA DOG Buss Bar-5 Screw Terminal, #426710-1 (426710-1)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- Belden Wire Connectors & Disconnects