Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Belden
Electronic WireandCable, MultiCond Cable, Length: 500 ft. (Discontinued)
Mfr # 8770 060U500
Zoro # G1279109
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jacket Material PVC
- Color Chrome
- Conductor Size 18 AWG
- Features Electronic, 3 Conductor 18AWG (16x30) Tinned Copper, PO Insulation, Overall Beldfoil Shield, PVC Outer Jacket, CM
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8770 060U500
- Zoro # G1279109
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 500 ft. |
Conductor Size | 18 AWG |
Details
Jacket Material | PVC |
Color | Chrome |
Features | Electronic, 3 Conductor 18AWG (16x30) Tinned Copper, PO Insulation, Overall Beldfoil Shield, PVC Outer Jacket, CM |
Number of Conductors | 3 |
Conductor Material | Tinned Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 18 AWG |
Number of Cables | 1 |
Shielding | 100% Aluminum/Polyester |
Standards | NEC/(UL) Specification: CM; CEC/C(UL) Specification: CM; UL AWM Style: UL Style 2093 (300 V 60C); CPR Euroclass: Eca |
Item | Electronic WireandCable,MultiCond Cable |
Description
Electronic WireandCable,MultiCond Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.