Shop All Electrical Boxes
Belden
Electrical Box, Mounting Box, 1 Gang, Plastic
Mfr # AX102657
Zoro # G2547922
product price: $7.29
/ea
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Plastic
- Width 108.3 in
- Depth 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102657
- Zoro # G2547922
- UPC # 611589005401
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 108.3 in |
Depth | 1.89 in |
Height | 4-1/2 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Plastic |
Color | Electric White |
Mounting | Surface Mount |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Package Contents | KeyConnect Single-Gang Surface Adapter Box, Double Side Adhesive Foam pad, Wood Screw |
Product Type | Mounting Box |
Mount Profile | Flush |
Application/Usage | Back Box, Indoor, Surface |
Product Name | KeyConnect Single-Gang Surface Adapter Box |
Device Supported | Faceplate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- Belden Electrical Boxes