Shop All Wire Connectors
Belden
Connector, "F" Male, For Plenum RG6 Cable, PK25
Mfr # FSNS6PL-25
Zoro # G2093138
product price: $30.99
/pk 25, $1.24/ea
Sold in multiples of 5 for $154.95
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F
- Product Name ProSNS RG-6 Plenum "F" Coax Compression Connector
- Material Details Nickel Plated Brass - Connector, Polymer - Sleeve
- Impedance 75 Ohm
- Product Type Video Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS6PL-25
- Zoro # G2093138
- UPC # 845671004243
- Country of Origin Unknown
- Category Wire Connectors
Details
Type | F |
Product Name | ProSNS RG-6 Plenum "F" Coax Compression Connector |
Material Details | Nickel Plated Brass - Connector, Polymer - Sleeve |
Impedance | 75 Ohm |
Product Type | Video Connector |
Product Color | Green |
Connector Plating | Gold |
Product Material | Polymer, Nickel Plated Brass |
Product Line | ProSNS |
Connector Details | 1 x F Connector Video - Male |
Description
Connector, "F" Male, For Plenum RG6 Cable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- GE Thermal Unit, 16.00A (CR123H186B)
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- GROTE Female Pin Pigtail (67005)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- LEGRAND 1/2In Box Connectors (B81)
- Belden Wire Connectors