Shop All Wire Connectors
Belden
CONNECTOR BRILLIANCE UNIVERSALFIELD INSTALLABLE LC OS2, PK 25
Mfr # AX105203-B25
Zoro # G1307425
product price: $629.99
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units)
- Features Booted
- Standards ACA; TIA 568-C.3
- Includes 900 µm Boot, Protective Ferrule Cap
- Type LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX105203-B25
- Zoro # G1307425
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OS2 SINGLE-MODE |
Details
Application | Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units) |
Features | Booted |
Standards | ACA; TIA 568-C.3 |
Includes | 900 µm Boot, Protective Ferrule Cap |
Type | LC |
Product Color | Blue, Opaque, Black |
Product Name | FX Brilliance OS2 LC Connector |
Package Contents | FX Brilliance OS2 LC Connector, 900 µm Boot, Protective Ferrule Cap |
Product Material | Plastic, Rubber |
Material Details | Rubber - Boot, Plastic - Protective Ferrule Cap, Plastic - Connector Body |
Ferrule Material | Ceramic |
Product Line | FX Brilliance |
Product Type | Network Connector |
Connector Details | 1 x LC Network - Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- CORDMATE II Connector Outsd Cdmateii (C58)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- Belden Wire Connectors & Disconnects