Shop All Wire Connectors
Belden
CONNECTOR BRILLIANCE UNIVERSALFIELD INSTALLABLE LC OM3, PK 25
Mfr # AX105202-B25
Zoro # G1313655
product price: $537.99
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units)
- Type LC
- Standards ACA; TIA 568-C.3
- Includes 900 µm Boot, Protective Ferrule Cap
- Product Line FX Brilliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX105202-B25
- Zoro # G1313655
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OM3 MULTIMODE |
Details
Application | Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units) |
Type | LC |
Standards | ACA; TIA 568-C.3 |
Includes | 900 µm Boot, Protective Ferrule Cap |
Product Line | FX Brilliance |
Material Details | Plastic - Protective Ferrule Cap, Rubber - Boot, Plastic - Connector Body |
Connector Details | 1 x LC Network - Male |
Product Type | Network Connector |
Ferrule Material | Ceramic |
Product Name | FX Brilliance Universal LC for OM3/OM4 Connector 25/PK |
Package Contents | FX Brilliance Universal LC for OM3/OM4 Connector 25/PK, 900 µm Boot, Protective Ferrule Cap |
Product Material | Rubber, Plastic |
Product Color | Black, Aqua, Opaque |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD363610)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- Belden Wire Connectors & Disconnects