Shop All Wire Connectors
Belden
CONNECTOR BRILLIANCE UNIVERSAL, FIELD INSTALLABLE LC OM3,
Mfr # AX105202-S1
Zoro # G1308353
product price: $22.85
/ea
Sold in multiples of 5 for $114.25
$114.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units)
- Includes 900 µm Boot, Protective Ferrule Cap
- Standards ACA; TIA 568-C.3
- Type LC
- Size OM3 MULTIMODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX105202-S1
- Zoro # G1308353
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OM3 MULTIMODE |
Details
Application | Field-Termination of Fiber Optic Cables within Patch Panels, Distribution Frames, Workstation Outlets for FTTD (Fiber to the Desk), Drops for FTTH (Fiber to the home) and MDU (Multiple Dwelling Units) |
Includes | 900 µm Boot, Protective Ferrule Cap |
Standards | ACA; TIA 568-C.3 |
Type | LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- HARTING Han B Protect Cover Die Cast (09300065425)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- Belden Wire Connectors & Disconnects