Shop All Voice & Data Patch Cords
Belden
CBL ASSY MOD 24-4PR SOLID, CAT5E IP1 BONDED T568A/B CMR, 15FT WHITE
Mfr # C501109015
Zoro # G0671326
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Shielded No
- Length - Patch Cord 15 ft
- Jacket Color White
- Standards Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W); IEC 60603-7; ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C501109015
- Zoro # G0671326
- UPC # 611589008259
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Wire Size | 24 AWG |
Length | 15 FT. : 4.57 M |
Details
Category - Data Cable | 5e |
Shielded | No |
Jacket Color | White |
Standards | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W); IEC 60603-7; ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed |
Fire Rating - Data Cable | Indoor |
Number of Conductor Pairs | 4 |
Connector Type | RJ45 TO RJ45 |
Conductor Material | Bare Copper |
Shielding Type | U/UTP |
Type | Patch Cords |
Category | CATEGORY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-910)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24A)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UP)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Stranded, UTP Unshielded Twisted Pair, Pullbox, 1000 foot (FWT10X8-061SH)
- Belden Voice & Data Patch Cords