Shop All Voice & Data Patch Cords
Belden
CBL ASSY MOD 24-4PR SOLID, CAT5E IP1 BONDED T568A/B CMR, 15FT BLUE
Mfr # C501106015
Zoro # G0612718
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C501106015
- Zoro # G0612718
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Bend Radius | 1.04 in |
Outside Dia. | 0.240 in |
Wire Size | 24 AWG |
Length | 15 FT. : 4.57 M |
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45; RJ45 |
Boot Type - Data cable | Translucent |
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Blue |
Temp. Range | -10 to 60°C |
Installation Temp. Range | -10 to 60°C |
Conductor Material | Bare Copper |
Standards | FCC Part 68, Subpart F, IEC 60603-7; ACA, Bi-national Standard Listed; T568A/B |
Connector Type | RJ45 TO RJ45 |
Fire Rating - Data Cable | Riser |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Number of Conductor Pairs | 4 |
Pulling Force | 25 lb |
Solid / Stranded | Solid |
Category | CATEGORY 5E |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- Belden Voice & Data Patch Cords