Shop All Voice & Data Patch Cords
Belden
CBL ASSY MOD 24-4PR SOLID, CAT5E IP1 BONDED T568A/B CMR, 10FT BLUE
Mfr # C501106010
Zoro # G0597388
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C501106010
- Zoro # G0597388
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.240 in |
Bend Radius | 1.04 in |
Wire Size | 24 AWG |
Length | 10 FT. : 3.05 M |
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45; RJ45 |
Boot Type - Data cable | Translucent |
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Blue |
Number of Conductor Pairs | 4 |
Solid / Stranded | Solid |
Installation Temp. Range | -10 to 60°C |
Conductor Material | Bare Copper |
Temp. Range | -10 to 60°C |
Standards | FCC Part 68, Subpart F, IEC 60603-7; ACA, Bi-national Standard Listed; T568A/B |
Pulling Force | 25 lb |
Connector Type | RJ45 TO RJ45 |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Riser |
Type | Patch Cords |
Category | CATEGORY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- GE Panel Mounting Kit (ASPTED3P)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- C2G C2G 20Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00685)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (4974)
- Belden Voice & Data Patch Cords