Shop All Voice & Data Patch Cords
Belden
CBL ASSY MOD 23-4PR SOLID BC, 10GX T568A/B 10FT BLUE JKT &
Mfr # CA21106010
Zoro # G0608877
product price: $28.35
/ea
Sold in multiples of 5 for $141.75
$141.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded Yes
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106010
- Zoro # G0608877
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Length | 10 FT. : 3.05 M |
Bend Radius | 1.04 in |
Outside Dia. | 0.265 in |
Cable Length | 10 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- UNIRISE USA Unirise 8 Foot Cat6 Snagless Clearfit Patch Cable Blue - High Density (10009)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- Belden Voice & Data Patch Cords