Shop All Wire Connectors
Belden
CAT6A RJ45 CRIMP CONNECTOR, 25/PK, PK 25
Mfr # CAPFCF-B25
Zoro # G2780767
product price: $127.99
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.312 in
- Width 0.5"
- Length 0.89 in
- Includes RJ45 Plug, Load Bar, Wire guide, Installation Guide, Copper Tape, Boot (CB8MMBK)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CAPFCF-B25
- Zoro # G2780767
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 0.312 in |
Width | 0.5" |
Length | 0.89 in |
Details
Color | Clear |
Includes | RJ45 Plug, Load Bar, Wire guide, Installation Guide, Copper Tape, Boot (CB8MMBK) |
Crimping Tool | CTPFC01 |
Max. Temp. | 85°C |
Features | Crimp Connector |
Standards | Category 6 - TIA 568.C; ANSI/TIA-1096-A; IEC 60603-7; ISO/IEC 11801:2002 Ed.2; UL 94V-0 |
Current Rating | 1.5 A |
Product Name | Network Connector |
Connector Details | 1 x RJ-45 Network - Male |
Product Material | Polycarbonate |
Shielding Material | Tin Plated Brass |
Product Color | Clear |
Contact Plating | Gold |
Package Contents | RJ45 Plug , Load Bar , Wire Guide , Installation Guide, Copper Tape (Shield) , Boot CB8MMBK |
Contact Material | Phosphor Bronze Alloy |
Material Details | Polycarbonate - Plug |
Product Type | Network Connector |
Shielding | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- HONDA Carburetor Assembly (16100-Z0V-D12)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- KING INNOVATION Lt Blu Underground Connector (10666)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- Belden Wire Connectors