Shop All Voice & Data Patch Cords
Belden
CAT6A CBL ASSY MOD 23-4PR, SOLID BC T568A/B 7FT BLUE JKT
Mfr # CA21106007
Zoro # G2748384
product price: $23.69
/ea
Sold in multiples of 25 for $592.25
$592.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded Yes
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106007
- Zoro # G2748384
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 7 FT. : 2.13 M |
Wire Size | 24 AWG |
Bend Radius | 1.04 in |
Outside Dia. | 0.285 in |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | RJ45; RJ45 |
Boot Type - Data cable | Translucent |
Shielded | Yes |
Jacket Color | Blue |
Number of Conductor Pairs | 4 |
Temp. Range | -10 to 60°C |
Fire Rating - Data Cable | Riser |
Installation Temp. Range | -10 to 60°C |
Connector Type | RJ45 TO RJ45 |
Pulling Force | 25 lb |
Conductor Material | Bare Copper |
Shielding Type | Foil |
Standards | FCC Part 68, Subpart F, IEC 60603-7; ACA, Bi-national Standard Listed; T568A/B-T568A/B |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Solid / Stranded | Solid |
Sub Family | PS6+ PATCH CORDS |
Type | Patch Cords |
Family | 10GX |
Category | CATEGORY 6A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- C2G 35Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00688)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- ENET Cat6 Black 3Ft Molded Boot Patch Cbl (C6-BK-3-ENC)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable (Green) (C8SBSFTP-N50-AX)
- ADD-ON 2Ft Rj-45 (Male) To Rj-45 (Male) Gray Cat6 Utp Pvc Copper Patch Cable (ADD-2FCAT6-GY)
- Belden Voice & Data Patch Cords