Shop All Voice & Data Patch Cords
Belden
CAT6A CBL ASSY MOD 23-4PR, SOLID BC T568A/B 5FT BLUE JKT
Mfr # CA21106005
Zoro # G2748637
product price: $21.99
/ea
Sold in multiples of 25 for $549.75
$549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
- Connector Type RJ45 TO RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106005
- Zoro # G2748637
- UPC # 611589036085
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Wire Size | 24 AWG |
Length | 5 FT. : 1.52 M |
Details
Category - Data Cable | 6a |
Shielded | No |
Jacket Color | Blue |
Connector Type | RJ45 TO RJ45 |
Number of Conductor Pairs | 4 |
Conductor Material | Bare Copper |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Riser |
Standards | ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed |
Category | CATEGORY 6A |
Type | Patch Cords |
Sub Family | PS6+ PATCH CORDS |
Family | 10GX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- MONOPRICE Cat6Aftp 180 deg Diecast Shield Keystone (15680)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- Belden Voice & Data Patch Cords