Shop All Voice & Data Patch Cords
Belden
CAT6A CBL ASSY MOD 23-4PR, SOLID BC T568A/B 4FT BLUE JKT
Mfr # CA21106004
Zoro # G2749644
product price: $21.19
/ea
Sold in multiples of 25 for $529.75
$529.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded Yes
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106004
- Zoro # G2749644
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.285 in |
Length | 4 FT. : 1.22 M |
Bend Radius | 1.04 in |
Wire Size | 24 AWG |
Cable Length | 4 ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-3RD)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Gr (308-502GR)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-DN)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Stranded, UTP Unshielded Twisted Pair, Pullbox, 1000 foot (FWT10X8-061SH)
- Belden Voice & Data Patch Cords