Shop All Voice & Data Patch Cords
Belden
CAT6A CBL ASSY MOD 23-4PR, SOLID BC T568A/B 3FT BLUE JKT
Mfr # CA21106003
Zoro # G2745216
product price: $21.99
/ea
Sold in multiples of 25 for $549.75
$549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded Yes
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106003
- Zoro # G2745216
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Bend Radius | 1.04 in |
Outside Dia. | 0.285 in |
Wire Size | 24 AWG |
Length | 3 FT. : 0.91 M |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | RJ45; RJ45 |
Boot Type - Data cable | Translucent |
Shielded | Yes |
Jacket Color | Blue |
Shielding Type | Foil |
Conductor Material | Bare Copper |
Fire Rating - Data Cable | Riser |
Solid / Stranded | Solid |
Temp. Range | -10 to 60°C |
Installation Temp. Range | -10 to 60°C |
Connector Type | RJ45 TO RJ45 |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Standards | FCC Part 68, Subpart F, IEC 60603-7; ACA, Bi-national Standard Listed; T568A/B-T568A/B |
Number of Conductor Pairs | 4 |
Pulling Force | 25 lb |
Sub Family | PS6+ PATCH CORDS |
Family | 10GX |
Type | Patch Cords |
Category | CATEGORY 6A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GY-02)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- Belden Voice & Data Patch Cords