Shop All Voice & Data Patch Cords
Belden
CAT6A CBL ASSY MOD 23-4PR, 6SOLID BC T568A/B 6FT BLUE JKT
Mfr # CA21106006
Zoro # G2748716
product price: $24.69
/ea
Sold in multiples of 25 for $617.25
$617.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Shielded No
- Length - Patch Cord 6 ft
- Jacket Color Blue
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21106006
- Zoro # G2748716
- UPC # 611589036092
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 6 ft |
Wire Size | 24 AWG |
Length | 6 FT. : 1.83 M |
Details
Category - Data Cable | 6a |
Shielded | No |
Jacket Color | Blue |
Conductor Material | Bare Copper |
Shielding Type | U/UTP |
Number of Conductor Pairs | 4 |
Fire Rating - Data Cable | Riser |
Connector Type | RJ45 TO RJ45 |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Category | CATEGORY 6A |
Sub Family | PS6+ PATCH CORDS |
Type | Patch Cords |
Family | 10GX |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel (583450)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- STEREN Cat6 Keystone Coupler RJ45 Black (310-043BK)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- CABLE WHOLESALE Cat6 Gray Ethernet Patch Cable- Bootless- 5 foot (10X8-12105)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 1 ft.Black (11260)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- Belden Voice & Data Patch Cords