Shop All Wire Connectors
Belden
CAT6+ SHIELDED KEYCONNECT, MODULAR JACK, CAT6,
Mfr # AX104596
Zoro # G2780706
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 22 AWG
- Height 1 in
- Width 0.7"
- Max. Temp. 60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104596
- Zoro # G2780706
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 22 AWG |
Height | 1 in |
Width | 0.7" |
Depth | 1.57 in |
Details
Item | Modular Jack |
Max. Temp. | 60°C |
Standards | FCC Part 68, Subpart F, IEC 60603-7; Bi-national Standard Listed; Class E - ISO/IEC 11801:2002 |
Includes | (1) Termination Bar, (1) Cable Tie |
Current Rating | 1.5 A |
Connector Details | 1 x RJ-45 Network - Female |
Material Details | Front Connection - Phosphor Bronze with 50u inch Gold over Nickel Plating, Rear Connection - Phosphor Bronze with Tin Plating over Nickel , Connector Body - Metal |
Product Line | KeyConnect |
Product Name | Modular Connectors - CAT6+ Shielded KeyConnect Modular Jack |
Product Type | Network Connector |
Product Material | Metal, Phosphor Bronze |
Shielding | Yes |
Package Contents | Modular Connectors - CAT6+ Shielded KeyConnect Modular Jack, 1 x Termination Bar, 1 x Cable Tie |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- GARDNER BENDER 16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK (20-163P)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- Belden Wire Connectors & Disconnects