Shop All Wire Connectors
Belden
BNC Crimp Connector, 3-Piece, 75 Ohm, -27 to -23 dB Return Loss, Polished
Mfr # 1694ABHD3
Zoro # G7894808
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Insulation Material Polytetrafluoroethylene (PTFE)
- Wire Range 18 AWG
- Type Bnc 75 Ohm
- Features Crimp Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1694ABHD3
- Zoro # G7894808
- UPC # 845671002423
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | Green |
Insulation Material | Polytetrafluoroethylene (PTFE) |
Wire Range | 18 AWG |
Type | Bnc 75 Ohm |
Features | Crimp Connector |
Product Name | 6 GHz RG6 BNC Connector |
Material Details | Nickel Plated Brass - Nut, Nickel Plated Brass - Body |
Product Material | Nickel Plated Brass |
Contact Material | Brass |
Product Type | Video Connector |
Connector Details | 1 x BNC Video Male |
Product Color | Blue, Green |
Contact Plating | Gold |
Impedance | 75 Ohm |
Description
BNC Crimp Connector, 3-Piece, 75 Ohm, -27 to -23 dB Return Loss, Polished Nickel, Yellow
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- BURNDY AL Offset Adapter, 0.86inWx2.70inL (AYPO2/0)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- GROTE Female Pin Pigtail (67005)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- Belden Wire Connectors