Shop All Wire Connectors
Belden
BNC Connector, RG-59 Universal
Mfr # FSNS59BNCU-25
Zoro # G310764040
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bnc 75 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS59BNCU-25
- Zoro # G310764040
- Country of Origin China
- Category Wire Connectors
Details
Type | Bnc 75 Ohm |
Item | BNC Connector, RG-59 Universal |
Description
BNC Connector, RG-59 Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- ITT CANNON Connector (MS3470W-8-33S)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK (1327G6)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- Belden Wire Connectors