Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Belden
Audio Cable, Analog, Line Level Cable, Color: Gray (Discontinued)
Mfr # 8451 008U500
Zoro # G1279039
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Type Audio and Instrumentation
- Jacket Material PVC
- Color Gray
- Conductor Size 22 AWG
- Features 1 Pair 22 AWG Stranded (7x30) TC Conductors, Polypropylene Insulation, Paper Wrap, Twisted Pair, Overall Beldfoil Shield (100% coverage), 22 AWG Stranded TC Drain Wire, PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8451 008U500
- Zoro # G1279039
- Country of Origin Mexico
- Category Stereo & Optical Audio Cables
Dimensions
Length | 500 ft. |
Conductor Size | 22 AWG |
Details
Cable Type | Audio and Instrumentation |
Jacket Material | PVC |
Color | Gray |
Features | 1 Pair 22 AWG Stranded (7x30) TC Conductors, Polypropylene Insulation, Paper Wrap, Twisted Pair, Overall Beldfoil Shield (100% coverage), 22 AWG Stranded TC Drain Wire, PVC Jacket |
Number of Conductors | 2 |
Conductor Material | Tinned Copper |
Solid / Stranded | Stranded |
Wire Gauge | 22 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Beldfoil Shield |
Standards | NEC/(UL) Specification; CEC/C(UL) Specification; CPR Euroclass |
Item | Audio Cable,Analog,Line Level Cable |
Description
Audio Cable,Analog,Line Level Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.