Shop All Wire Connectors
Belden
6-Rear Outlet 19" Rackmount, Power Strip 1U 120V, 15' Cord, 25-PK
Mfr # FSNS6BNCU-25
Zoro # G7890538
product price: $84.39
/pk 25, $3.38/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Type Bnc 75 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS6BNCU-25
- Zoro # G7890538
- UPC # 845671002591
- Country of Origin Unknown
- Category Wire Connectors
Details
Wire Range | 18 AWG |
Type | Bnc 75 Ohm |
Description
BNC Connector, Universal, 75 Ohm Impedance, Green, For RG6/Standard/Dual Shield Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- CANTEX Locknut, 2 In., PVC (5134205)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- Belden Wire Connectors & Disconnects