Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
6-PORT GIGABIX CONNECTOR, T568A/B CAT6, NXXCB6PT
Mfr # AX101447
Zoro # G1234634
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Telecommunications Standards ANSI/TIA/EIA 568 C.2 Category 6
- Suitability - Indoor Yes
- Safety Listing ACA,UL 1863 and CSA-C22.2
- Environmental Space Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101447
- Zoro # G1234634
- UPC # 611589002776
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Telecommunications Standards | ANSI/TIA/EIA 568 C.2 Category 6 |
Suitability - Indoor | Yes |
Safety Listing | ACA,UL 1863 and CSA-C22.2 |
Environmental Space | Indoor |
Storage Temperature Range | -40°C To +70°C |
Termination | Bix |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- Belden Voice & Data Outlets, Boxes, Faceplates