Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
6-PORT FACEPLATE SINGLE GANG, KEYCONNECT W/ID WINDOWS, WALLMOUNT ALMOND
Mfr # AX102250
Zoro # G0598088
product price: $5.45
/ea
Sold in multiples of 20 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Gangs 1
- Width 2.8"
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102250
- Zoro # G0598088
- UPC # 611589004701
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Almond |
Number of Gangs | 1 |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Product Material | Plastic |
Product Name | 6-Port w/ ID Windows Single-Gang |
Package Contents | 6-Port w/ ID Windows Single-Gang, 6-32 Screw, Carton label |
Product Type | Faceplate |
Total Number of Sockets | 6 |
Product Color | Almond |
Product Line | KeyConnect |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 12/3 (OC50123LT)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT 4-Port Surface Mount Box, White (NK4BXWH-AY)
- Belden Voice & Data Outlets, Boxes, Faceplates